This product requires certification to purchase.

6 14 Teeth Per Inch ARC Gold Reciprocating Blade B614GR

LENOX

Gold® 6 14 Teeth Per Inch ARC Gold Reciprocating Blade B614GR

  • Fast #
  • Part #L21081B614GRPK
  • Item #7728232
  • Manufacturer Part #21081B614GR
4.8 out of 5 Customer Rating
Brand image
LENOX

Gold® 6 14 Teeth Per Inch ARC Gold Reciprocating Blade B614GR

  • Fast #
  • Part #L21081B614GRPK
  • Item #7728232
  • Manufacturer Part #21081B614GR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 14
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6 in
Blade Material:
Titanium
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Collection:
Gold®
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
14
UPC:
082472210811
Width:
3/4 in