This product requires certification to purchase.

6 ARC GOLD RECIP BLD 25PK B686GR

LENOX

Gold® 6 ARC GOLD RECIP BLD 25PK B686GR

  • Fast #
  • Part #L21074B656GRPK
  • Item #7728467
  • Manufacturer Part #21074B656GR
5 out of 5 Customer Rating
Brand image
LENOX

Gold® 6 ARC GOLD RECIP BLD 25PK B686GR

  • Fast #
  • Part #L21074B656GRPK
  • Item #7728467
  • Manufacturer Part #21074B656GR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Delivers up to 2 times longer life versus traditional straight LENOX® reciprocating saw blades
  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • T2™ technology and precision applied titanium coating help dissipate heat making blades last longer
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Collection:
Gold®
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
Teeth Per Inch:
6
Type:
L21074B656GRPK
UPC:
082472210743
Width:
3/4