Hacksaw Blade
Hacksaw Blade
Product Details
Product Details
- Bi-metal construction allows blades to bend and flex without breaking
- Shatter resistant
- Teeth per inch: 18
Specifications
- Application:
- Heavy Metal, Cutting
- Blade Length (in):
- 10
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- .025
- Package Quantity:
- Pack of 100
- Teeth Per Inch:
- 18
- UPC:
- 082472201109
- Width:
- 1/2