This product requires certification to purchase.

12 x 1 in. Reciprocating Saw Blade

LENOX

Lazer® 12 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L2019012118RPK
  • Item #7727704
  • Manufacturer Part #2019012118R
4.1 out of 5 Customer Rating
Brand image
LENOX

Lazer® 12 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L2019012118RPK
  • Item #7727704
  • Manufacturer Part #2019012118R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 45 Pallet: 1080
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
  • Teeth per inch: 18
  • Teeth per inch: 6
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.042
Blade Type:
Reciprocating Saw
Collection:
Lazer®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Type:
L2019012118RPK
UPC:
082472201901
Width:
1