This product requires certification to purchase.

6 x 1 in. Reciprocating Saw Blade

LENOX

Lazer® 6 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L201746118RPK
  • Item #7728033
  • Manufacturer Part #201746118R
3.7 out of 5 Customer Rating
Brand image
LENOX

Lazer® 6 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L201746118RPK
  • Item #7728033
  • Manufacturer Part #201746118R
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 75 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
  • Teeth per inch: 18
  • Patented T2 Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6
Blade Material:
Bi-metal
Blade Thickness (in):
0.035
Blade Type:
Reciprocating Saw
Collection:
Lazer®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Type:
L201746118RPK
UPC:
082472201741
Width:
1