This product requires certification to purchase.

12 in. 10 TPI Reciprocating Saw Blade

LENOX

Lazer CT™ 12 in. 10 TPI Reciprocating Saw Blade

  • Fast #
  • Part #LLXAR12110CT
  • Item #9210975
  • Manufacturer Part #LXAR12110CT
4 out of 5 Customer Rating
Brand image
LENOX

Lazer CT™ 12 in. 10 TPI Reciprocating Saw Blade

  • Fast #
  • Part #LLXAR12110CT
  • Item #9210975
  • Manufacturer Part #LXAR12110CT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1200
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • FAST CUTS IN DEMANDING METAL CUTTING APPLICATIONS
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • STRAIGHT CUTS IN LARGE DIAMETER MATERIALS
  • Tall, thick blade profile designed to help deliver straight cuts and long life
  • ENGINEERED FOR PERFORMANCE
  • Each tooth is precision ground to cut through a wide range of metals including steel pipe, cast iron and stainless steel
  • vs. 10TPI Standard LENOX Bi-Metal reciprocating saw blades cutting cast iron and rebar
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
12
Blade Material:
Carbide
Blade Thickness (in):
0.050
Blade Type:
Reciprocating Saw
Blade Width (in):
1
Collection:
Lazer CT™
Number of Tools Included:
1
Teeth Per Inch:
10
UPC:
885911645690
Weight:
8