This product requires certification to purchase.

4 in. 8 TPI Carbide-Tipped Reciprocating Saw Blade

LENOX

Lazer CT™ 4 in. 8 TPI Carbide-Tipped Reciprocating Saw Blade

  • Fast #
  • Part #L2014212
  • Item #7310898
  • Manufacturer Part #2014212
3.3 out of 5 Customer Rating
Brand image
LENOX

Lazer CT™ 4 in. 8 TPI Carbide-Tipped Reciprocating Saw Blade

  • Fast #
  • Part #L2014212
  • Item #7310898
  • Manufacturer Part #2014212
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Up to 50x life high performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • Fast cuts in demanding metal cutting applications titanium coating makes teeth more wear-resistant, so they stay sharp for quicker cuts
  • Straight cuts in large diameter materials tall, thick blade profile designed to deliver straight cuts and long life
  • Engineered for performance each tooth is precision ground to cut through a wide range of metals including steel pipe, cast iron and stainless steel
  • Requires Certification

Documents


Specifications

Blade Length (in):
4 in
Blade Material:
Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
Lazer CT™
Number of Pieces:
1 Piece
Teeth Per Inch:
8
UPC:
885363190298
Width:
1 in