This product requires certification to purchase.

9 in. 8 TPI Reciprocating Saw (1 Pack)

LENOX

Lazer CT™ 9 in. 8 TPI Reciprocating Saw (1 Pack)

  • Fast #
  • Part #L2014224
  • Item #7310900
  • Manufacturer Part #2014224
5 out of 5 Customer Rating
Brand image
LENOX

Lazer CT™ 9 in. 8 TPI Reciprocating Saw (1 Pack)

  • Fast #
  • Part #L2014224
  • Item #7310900
  • Manufacturer Part #2014224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Up to 50x life high performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • Fast cuts in demanding metal cutting applications titanium coating makes teeth more wear-resistant, so they stay sharp for quicker cuts
  • Straight cuts in large diameter materials tall, thick blade profile designed to deliver straight cuts and long life
  • Engineered for performance each tooth is precision ground to cut through a wide range of metals including steel pipe, cast iron and stainless steel
  • Requires Certification

Documents


Specifications

Application:
Metal Cutting
Blade Length (in):
9
Blade Material:
Carbide
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Blade Width (in):
1
Collection:
Lazer CT™
Number of Pieces:
1 Piece
Number of Tools Included:
1
Teeth Per Inch:
8
UPC:
885363190335