Reciprocating Saw Blade
Lenox Gold® Reciprocating Saw Blade
Package Quantity Info:
Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
- Teeth per inch: 10
Specifications
- Application:
- Cutting, Saws, Metal Cutting, Wood Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.62 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Lenox Gold®
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 10
- UPC:
- 082472210897
- Width:
- 7/8 in