Magnetic 1 in. Multi-bit and Phillips 7 Piece Screwdriver
Magnetic 1 in. Multi-bit and Phillips 7 Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accepts Standard Bits: Magnetized bit holder is compatible with insert bits and power bits for convenient replacement
- Ratcheting: allows the user to turn the driver without stopping to adjust wrist position
Specifications
- ADA Compliant:
- No
- Drive Type:
- Multi-bit, Phillips
- GSA Approved:
- No
- Handle Length (in):
- 3-1/2 in
- Handle Material:
- Plastic
- Magnetic:
- Yes
- Material:
- Metal
- Multi-Purpose:
- 6-in-1
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 2
- Shaft Length:
- 1 in
- UL Listed:
- No
- UPC:
- 885911596015