Magnetic 11 in. Multi-bit and Phillips 6 Piece Screwdriver
Magnetic 11 in. Multi-bit and Phillips 6 Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Driver extends from 5-in to 11-in for maximum versatility
- Quick-locking mechanism securely locks at each 1-in increments (7 Lengths)
- Optimized Grip Zones: Heavy texture mid-zone provides maximum torque; Low texture base zones provide speed and precision
Specifications
- ADA Compliant:
- No
- Drive Type:
- Multi-bit, Phillips
- GSA Approved:
- No
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Plastic
- Magnetic:
- Yes
- Material:
- Metal
- Multi-Purpose:
- 5-in-1
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 2
- Shaft Length:
- 11 in
- Shank Style:
- Round
- UL Listed:
- No
- UPC:
- 885911596275