This product requires certification to purchase.

Magnetic 3 in. 9-Piece Screwdriver

LENOX

Magnetic 3 in. 9-Piece Screwdriver

  • Fast #
  • Part #LLXHT60902
  • Item #8192743
  • Manufacturer Part #LXHT60902
4.1 out of 5 Customer Rating
Brand image
LENOX

Magnetic 3 in. 9-Piece Screwdriver

  • Fast #
  • Part #LLXHT60902
  • Item #8192743
  • Manufacturer Part #LXHT60902
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accepts Standard Bits: Magnetized bit holder is compatible with insert bits and power bits for convenient replacement
  • Ratcheting: allows the user to turn the driver without stopping to adjust wrist position
  • Optimized Grip Zones: Heavy texture mid-zone provides maximum torque; Low texture base zones provide speed and precision
  • Requires Certification

Specifications

ADA Compliant:
No
Bit Sizes:
PH #1, PH #2, T25, SQ #2, SL 8-10, 1/4 in, 3/8 in, 5/16 in
GSA Approved:
No
Handle Length (in):
5 in
Handle Material:
Plastic
Magnetic:
Yes
Material:
Metal
Multi-Purpose:
8-in-1
Number of Pieces:
9 Piece
Shaft Length:
3 in
UL Listed:
No
UPC:
885911596022