Master-Band® 24 TPI Band Saw Blade

Part #L8011738EW24PK  |  Item #7727793  |  Manufacturer Part #8011738EW24

$41.96 per PACK

Blade Length:

44-7/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 24
  • LENOX TUFF TOOTH design reinforces tooth for longer blade life

Specifications

Application: Metal

Blade Length: 44-7/8 in

Blade Thickness In : 0.02 in

Blade Type: Band Saw

Blade Width: 1/2 in

Collection: Master-Band®

Material: Bi-metal

Package Quantity: Pack of 3

Teeth Per Inch: 24

Type: L8011738EW24PK