44-7/8X1/2 10/14 Teeth Per Inch Bandsaw Blade 3 Pack
Master-Band® 44-7/8X1/2 10/14 Teeth Per Inch Bandsaw Blade 3 Pack
Package Quantity Info:
Pack: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bi-metal blades bend and resist breaking and extend blade life
- Teeth per inch: 10/14
- Teeth per inch: 10
Specifications
- Application:
- Metal, Stainless Steel
- Blade Length (in):
- 44-7/8 in
- Blade Thickness (in):
- 0.025 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Collection:
- Master-Band®
- Material:
- Bi-metal
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 10/14
- UPC:
- 082472801446