This product requires certification to purchase.

8-7/8 x 1/25 in. Band Saw Blade

LENOX

Master-Band® 8-7/8 x 1/25 in. Band Saw Blade

  • Fast #
  • Part #L8011438EW1014PK
  • Item #7728292
  • Manufacturer Part #8011438EW1014
4.4 out of 5 Customer Rating
Brand image
LENOX

Master-Band® 8-7/8 x 1/25 in. Band Saw Blade

  • Fast #
  • Part #L8011438EW1014PK
  • Item #7728292
  • Manufacturer Part #8011438EW1014
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 34
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 10/14
  • LENOX TUFF TOOTH design reinforces tooth for longer blade life
  • Requires Certification

Specifications

Application:
Metal
Blade Length (in):
44-7/8
Blade Thickness (in):
0.04
Blade Type:
Band Saw
Blade Width (in):
1/2
Collection:
Master-Band®
Material:
Bi-metal
Package Quantity:
Pack of 3
Teeth Per Inch:
10/14
Type:
L8011438EW1014PK
UPC:
082472801149