This product requires certification to purchase.

8-7/8 x 3/50 in. Band Saw Blade

LENOX

Master-Band® 8-7/8 x 3/50 in. Band Saw Blade

  • Fast #
  • Part #L8011638EW18PK
  • Item #7727746
  • Manufacturer Part #8011638EW18
4.7 out of 5 Customer Rating
Brand image
LENOX

Master-Band® 8-7/8 x 3/50 in. Band Saw Blade

  • Fast #
  • Part #L8011638EW18PK
  • Item #7727746
  • Manufacturer Part #8011638EW18
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 34
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  San Antonio, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 18
  • LENOX TUFF TOOTH design reinforces tooth for longer blade life
  • Requires Certification

Specifications

Application:
Metal
Blade Length (in):
44-7/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.023 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Collection:
Master-Band®
Material:
Diamond
Teeth Per Inch:
18
UPC:
082472801163