Master-Band® Portable Band Saw Blade

Part #L9404B38EW14PK  |  Item #7727740  |  Manufacturer Part #9404B38EW14

$305.85 per PACK

Blade Length:

44-7/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 14
  • LENOX TUFF TOOTH design reinforces tooth for longer blade life

Specifications

Application: Metal

Blade Length: 44-7/8 in

Blade Thickness In : 0.2 in

Blade Type: Band Saw

Blade Width: 1/2 in

Collection: Master-Band®

Cutting Capacity: 3/16 in - 3/8 in

Material: Bi-metal

Package Quantity: Pack of 25

Teeth Per Inch: 14

Type: L9404B38EW14PK