2-1/8 in. Cutter 1 Piece
This product has been replaced by
Manufacturer Part #LXAH4218
One Tooth® 2-1/8 in. Cutter 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 35-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to run at high speeds with very little torque
- Patented design allows easy plug removal
- Unique design provides the ability to cut at an angle
- For optimal performance, use with a 3/8" stubby spade bit with arbor
Specifications
- Application:
- Hole Making
- Collection:
- One Tooth®
- Diameter:
- 2-1/8
- Length:
- 1-5/8
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 5.5
- Tool Type:
- Cutter
- UPC:
- 082472254341