This product requires certification to purchase.

2-3/4 in. Cutter 1 Piece

This product has been replaced by

LENOX 1/4 in. Hole Saw 1-Piece
LENOX 1/4 x 2-3/4 in. Hole Saw 1-Piece
Manufacturer Part #LXAH42342
LENOX

One Tooth® 2-3/4 in. Cutter 1 Piece

  • Fast #
  • Part #L2544444HC
  • Item #1605114
  • Manufacturer Part #2544444HC
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX 1/4 in. Hole Saw 1-Piece
LENOX 1/4 x 2-3/4 in. Hole Saw 1-Piece
Manufacturer Part #LXAH42342
LENOX

One Tooth® 2-3/4 in. Cutter 1 Piece

  • Fast #
  • Part #L2544444HC
  • Item #1605114
  • Manufacturer Part #2544444HC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to run at high speeds with very little torque
  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle
  • For optimal performance, use with a 3/8" stubby spade bit with arbor
  • Requires Certification

Specifications

Application:
Cutting
Collection:
One Tooth®
Diameter:
2-3/4 in
Number of Pieces:
1 Piece
Tool Type:
Cutter
UPC:
082472254440