This product requires certification to purchase.

2-9/16 in. Cutter 1 Piece

This product has been replaced by

LENOX Silver 1/4 in. Hole Saw 1 Piece
LENOX 2-9/16 in. Multi-Material Carbide Tipped Hole Saw
Manufacturer Part #LXAH429162
LENOX

One Tooth® 2-9/16 in. Cutter 1 Piece

  • Fast #
  • Part #L2544141HC
  • Item #1664027
  • Manufacturer Part #2544141HC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX Silver 1/4 in. Hole Saw 1 Piece
LENOX 2-9/16 in. Multi-Material Carbide Tipped Hole Saw
Manufacturer Part #LXAH429162
LENOX

One Tooth® 2-9/16 in. Cutter 1 Piece

  • Fast #
  • Part #L2544141HC
  • Item #1664027
  • Manufacturer Part #2544141HC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 360
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed to run at high speeds with very little torque
  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle
  • For optimal performance, use with a 3/8" stubby spade bit with arbor
  • Requires Certification

Specifications

Application:
Cutting
Collection:
One Tooth®
Diameter:
2-9/16
Number of Pieces:
1 Piece
Tool Type:
Cutter
UPC:
082472254419