3-5/8 in. Cutter 1 Piece
This product has been replaced by
Manufacturer Part #LXAH4358
One Tooth® 3-5/8 in. Cutter 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to run at high speeds with very little torque
- Patented design allows easy plug removal
- Unique design provides the ability to cut at an angle
- For optimal performance, use with a 3/8" stubby spade bit with arbor
Specifications
- Application:
- Cutting, Pipe
- Collection:
- One Tooth®
- Diameter:
- 3-5/8 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Cutter
- UPC:
- 082472254563