5 in. Cutter 1 Piece
One Tooth® 5 in. Cutter 1 Piece
Product Details
Product Details
- Designed to run at high speeds with very little torque
- Patented design allows easy plug removal
- Unique design provides the ability to cut at an angle
- For optimal performance, use with a 3/8" stubby spade bit with arbor
Specifications
- Application:
- Cutting, Pipe
- Collection:
- One Tooth®
- Diameter:
- 5 in
- Length:
- 3 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Cutter
- UPC:
- 082472254808