6 in. Cutter 7 Piece
This product has been replaced by
Manufacturer Part #LXAH47SET
One Tooth® 6 in. Cutter 7 Piece
Product Details
Product Details
- Designed to run at high speeds with very little torque
- Patented design allows easy plug removal
- Unique design provides the ability to cut at an angle
- For optimal performance, use with a 3/8" stubby spade bit with arbor
Specifications
- Application:
- Wood
- Collection:
- One Tooth®
- Diameter:
- 3-5/8
- Drill Bit Type:
- General Purpose
- Length:
- 6
- Material:
- Steel
- Number of Pieces:
- 7 Piece
- Tool Type:
- Cutter
- UPC:
- 082472254761