Phillips 5-Piece Screwdriver
Phillips 5-Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Interchangeable VDE-rated tip and blades provide multi-use
- Vinyl grip and precision handles for added utility
- Precision handle enables low-torque, fine adjustment capability
- Insulation molded directly onto blade for permanent bonding
- Hardened tips: For long tip life
- Spinning end cap: Enables quick and easy use
- Tip Ident®: Ends of handles are tamped with tip type for easy identification
- Comfort grip: TPR over molded grips for comfort in precision work
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/8 in, 1/16 in, 3/32 in, PH0, PH2
- Drive Type:
- Phillips
- GSA Approved:
- No
- Handle Material:
- Comfort Grip
- Magnetic:
- No
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Screwdriver
- UL Listed:
- No
- UPC:
- 885911596251