RATCHETING TUBING CUTTER BLADE 1-5
RATCHETING TUBING CUTTER BLADE 1-5
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 3600-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Clean, square cuts: straight and easy gets the job done right
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Material:
- Stainless Steel
- Length:
- 1-5/8
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Cutter Blade
- Type:
- LLXHT14123
- UPC:
- 885911697507