Reciprocating Blade 156R 12X3/4X050X 6
Reciprocating Blade 156R 12X3/4X050X 6
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- POWER BLAST TECHNOLOGY™ increases blade life high speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
- Longer blade life and increased versatility Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
- Optimized toothforms for wood cutting patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
Documents
Specifications
- Application:
- Wood Cutting
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 3/4 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 6
- UPC:
- 082472227550
- Width:
- 3/4 in