This product requires certification to purchase.

Reciprocating Saw Blade 2 Pack

LENOX

Reciprocating Saw Blade 2 Pack

  • Fast #
  • Part #L20500106RPK
  • Item #7728758
  • Manufacturer Part #20500106R
5 out of 5 Customer Rating
Brand image
LENOX

Reciprocating Saw Blade 2 Pack

  • Fast #
  • Part #L20500106RPK
  • Item #7728758
  • Manufacturer Part #20500106R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 90 Pallet: 2160
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 6
  • Demolition reciprocating
  • Requires Certification

Specifications

Application:
Wood
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.06
Blade Type:
Reciprocating Saw
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
Teeth Per Inch:
6
UPC:
082472205008
Width:
7/8