This product requires certification to purchase.

RECIPS 1250R 12 X 1 X 050 X 10 5PK

LENOX

RECIPS 1250R 12 X 1 X 050 X 10 5PK

  • Fast #
  • Part #LLXAR1250R
  • Item #10075263
  • Manufacturer Part #LXAR1250R
3.9 out of 5 Customer Rating
Brand image
LENOX

RECIPS 1250R 12 X 1 X 050 X 10 5PK

  • Fast #
  • Part #LLXAR1250R
  • Item #10075263
  • Manufacturer Part #LXAR1250R
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • UP TO 50% LONGER LIFE: Revolutionary WAVE EDGE design utilizes a 3-stage tooth formation to help improve cutting life versus prior LENOX generation
  • OPTIMIZED TO PERFORM CUT AFTER CUT: Tall, thick blade profile designed to provide durability and minimize blade breaks delivers the endurance needed for rigorous demolition applications
  • PLUNGE CUT WITH EASE: Blade tip designed for easy, quick, and clean plunge cutting
  • RELIABLY AGGRESSIVE CUTTING: High-speed steel cutting edge and spring steel backing helps strengthen the blade, reduce breaks, and provides durability for long blade life
  • Requires Certification

Specifications

Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
.05
Blade Type:
Reciprocating Saw
Blade Width (in):
1
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
10
Type:
LLXAR1250R
UPC:
885911824484
Width:
1