This product requires certification to purchase.

S110R 12 X 3/4 X 050 X 10/14 B/P

LENOX

S110R 12 X 3/4 X 050 X 10/14 B/P

  • Fast #
  • Part #L20584S110R
  • Item #988499
  • Manufacturer Part #20584S110R
5 out of 5 Customer Rating
Brand image
LENOX

S110R 12 X 3/4 X 050 X 10/14 B/P

  • Fast #
  • Part #L20584S110R
  • Item #988499
  • Manufacturer Part #20584S110R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 10/14
  • Requires Certification

Specifications

Application:
Wood Cutting, Plastic, Metal Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Teeth Per Inch:
10
Type:
L20584S110R
UPC:
082472205848