This product requires certification to purchase.

1/4 in. Arbor 1 Piece

LENOX

Snap-Back™ 1/4 in. Arbor 1 Piece

  • Fast #
  • Part #L1779803
  • Item #4112963
  • Manufacturer Part #1779803
5 out of 5 Customer Rating
Brand image
LENOX

Snap-Back™ 1/4 in. Arbor 1 Piece

  • Fast #
  • Part #L1779803
  • Item #4112963
  • Manufacturer Part #1779803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Snap-back™ design makes it faster and easier to engage/disengage hole saw
  • Split point design for faster penetration and less walking
  • Manufactured of hardened carbon steel for strength
  • Easy to attach to the hole saw
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
9/16 in - 1-3/16 in
Chuck Size:
1/4 in
Collection:
Snap-Back™
Color Finish Name:
Black
Diameter:
14/25 in
Drill Bit Type:
Pilot
Length:
4 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
1/4 in
Shank Style:
3-Flat
Tool Type:
Arbor
UPC:
885363004786
Weight:
0.17 lb