This product requires certification to purchase.

3/8 in. Arbor 1 Piece

This product has been replaced by

LENOX Arbor (1 Piece)
LENOX 3/8 in. Arbor (1 Piece)
Manufacturer Part #1779805
LENOX

Snap-Back™ 3/8 in. Arbor 1 Piece

  • Fast #
  • Part #L1779670
  • Item #4112957
  • Manufacturer Part #1779670
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX Arbor (1 Piece)
LENOX 3/8 in. Arbor (1 Piece)
Manufacturer Part #1779805
LENOX

Snap-Back™ 3/8 in. Arbor 1 Piece

  • Fast #
  • Part #L1779670
  • Item #4112957
  • Manufacturer Part #1779670
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick-change faster and easier to engage / disengage hole saw
  • Prevents threads from stripping drives off pins, not threads
  • No tools needed prevents hole saw from locking on arbor
  • Easier plug removal
  • Requires Certification

Documents


Specifications

Application:
Residential
Bit Diameter(s) (In):
1-1/4 in - 6 in
Collection:
Snap-Back™
Drilling Depth (in):
1/4 in
Length:
4-1/2 in
Material:
Bi-metal, High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
Hex
Size:
5/8 in-18
Tool Type:
Arbor
UPC:
885363004694