Speed Slot® 1-1/16 in. Hole Saw 1 Piece

Part #L3001717L  |  Item #1737821  |  Manufacturer Part #3001717L

$11.92 EACH

Diameter:

1-1/16 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 160
  • Pallet: 1600
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
  • Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
  • Easy plug removal speed slot staircase design for fast, easy plug ejection
  • Speed Slot® staircase for fast, easy plug removal
  • Advanced tooth design increases cutting life
  • 10% Thicker Wall adds strength and durability
  • Speed Slot® hole saws with T3 technology™
  • 50% Longer life 2X More Durable
  • Made in USA

Documents

Specifications

Application: Metal Cutting, Wood Cutting

Bit Diameter: 1-1/16 in

Blade Material: Bi-metal

Collection: Speed Slot®

Diameter: 1-1/16 in

Number Of Pieces: 1 Piece

Power Source: AC

Saw Type: Hole

Tool Type: Hole Saw