LENOX
Speed Slot® 1-3/8 in. Hole Saw 1 Piece
Part #LLXAH3138 | Item #8053490 | Manufacturer Part #LXAH3138
$22.01
EACH
Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 9,
- Case: 9,
- Pallet: 1584
How to get it:
Product Details
- Designed for cutting tile and stainless steel
- Long tool life heat resistant carbide teeth for long life in tile and stainless steel
- Added durability thick backing plate resists damage and increases life
- Unique tooth configuration engineered design provides ability to cut in stainless steel like no other
- FAST, EASY PLUG REMOVAL
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- DRILLS THROUGH THICK MATERIALS IN ONE PASS
- Tall body easily drills through 2x dimensional lumber for rough-in work
Documents
Specifications
Application: Stainless Steel, Tile
Bit Diameter: 1/4 in
Collection: Speed Slot®
Cutting Capacity: 1-1/2 in
Diameter: 1-3/8 in
Fits Pipe Size: 1 in
Material: Carbide Tipped
Number Of Pieces: 1 Piece
Teeth Per Inch: 5.5
Tool Type: Hole Saw