1 x 1-3/8 in. Hole Saw 1 Piece
Speed Slot® 1 x 1-3/8 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Speed Slot® features a staircase design for easy plug removal
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
Specifications
- Collection:
- Speed Slot®
- Diameter:
- 1-3/8 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1 in
- Tool Type:
- Hole Saw
- UPC:
- 885363002218