This product requires certification to purchase.

11/16 in. Hole Saw

LENOX

Speed Slot® 11/16 in. Hole Saw

  • Fast #
  • Part #LLXAH31116
  • Item #8053508
  • Manufacturer Part #LXAH31116
5 out of 5 Customer Rating
Brand image
LENOX

Speed Slot® 11/16 in. Hole Saw

  • Fast #
  • Part #LLXAH31116
  • Item #8053508
  • Manufacturer Part #LXAH31116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 11 Case: 11 Pallet: 1936
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Frequently Purchased Together

Product Details

Product Details

  • Up to 50x life *vs LENOX bi-metal hole saws cutting cast iron
  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Extremely versatile
  • Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • Fast, easy plug removal
  • Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • Drills through thick materials in one pass
  • Tall body easily drills through 2x dimensional lumber for rough-in work
  • Requires Certification

Documents


Specifications

Application:
Cast Iron, Ceramic Tile, Fiberglass, Stainless Steel, Steel, Wood
Blade Material:
Carbide
Brand Model Compatibility:
Snap-Back™ 5L
Collection:
Speed Slot®
Diameter:
11/16 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-15/16 in
Material:
Carbide
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
1800
Saw Type:
Hole
Teeth Per Inch:
3
Tool Type:
Hole Saw
UPC:
885911629553