1/2 x 4 in. Hole Saw (1 Piece)
Speed Slot® 1/2 x 4 in. Hole Saw (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Easy plug removal speed slot staircase design for fast, easy plug ejection
- Speed Slot® staircase for fast, easy plug removal
- Advanced tooth design increases cutting life
- 10% Thicker Wall adds strength and durability
- Speed Slot® hole saws with T3 technology™
- 50% Longer life 2X More Durable
- Made in USA
Specifications
- Application:
- Metal Cutting, Wood Cutting
- Bit Diameter(s) (In):
- 1/4 in
- Collection:
- Speed Slot®
- Cutting Capacity:
- 1-7/8 in
- Diameter:
- 4 in
- Drill Bit Type:
- Pilot
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- Teeth Per Inch:
- 18
- Tool Type:
- Hole Saw
- UPC:
- 082472300642