This product requires certification to purchase.

2-11/16 in. Hole Saw

LENOX

Speed Slot® 2-11/16 in. Hole Saw

  • Fast #
  • Part #LLXAH321116
  • Item #8053511
  • Manufacturer Part #LXAH321116
5 out of 5 Customer Rating
Brand image
LENOX

Speed Slot® 2-11/16 in. Hole Saw

  • Fast #
  • Part #LLXAH321116
  • Item #8053511
  • Manufacturer Part #LXAH321116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 690
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UP to 50x life vs LENOX bi-metal hole saws cutting cast iron
  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Extremely versatile
  • Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • Fast, easy plug removal
  • Patented Speed Slot® staircase design has multiple leverage points for easy plug ejection
  • Drills through thick materials in one pass
  • Tall body easily drills through 2x dimensional lumber for rough-in work
  • Requires Certification

Documents


Specifications

Application:
Cast Iron, Fiber Cement, Plaster Boards, Stainless Steel, Steel, Wood
Blade Material:
Carbide
Brand Model Compatibility:
Snap-Back™ 2L, 6L
Collection:
Speed Slot®
Cutting Capacity:
1-7/8 in
Diameter:
2-11/16 in
Material:
Carbide
Number of Pieces:
1 Piece
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Saw Type:
Hole
Teeth Per Inch:
8
Tool Type:
Hole Saw
UPC:
885911629720