This product requires certification to purchase.

2 in. Hole Saw 1 Piece

LENOX

SPEED SLOT® 2 in. Hole Saw 1 Piece

  • Fast #
  • Part #LLXAH32
  • Item #8053503
  • Manufacturer Part #LXAH32
3.1 out of 5 Customer Rating
Brand image
LENOX

SPEED SLOT® 2 in. Hole Saw 1 Piece

  • Fast #
  • Part #LLXAH32
  • Item #8053503
  • Manufacturer Part #LXAH32
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1056
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron
  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • EXTREMELY VERSATILE
  • Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • FAST, EASY PLUG REMOVAL
  • Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS
  • Tall body easily drills through 2x dimensional lumber for rough-in work
  • Requires Certification

Documents


Specifications

Application:
Abrasive Material, Cast Iron, Drilling, Stainless Steel, Steel, Wood
Brand Model Compatibility:
2L and 6L
Collection:
SPEED SLOT®
Cutting Capacity:
1-7/8 in
Diameter:
2 in
Drill Bit Type:
Pilot
Drilling Depth (in):
1-22/25 in
Height:
5-23/100 in
Length:
2-87/100 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Saw Type:
Hole
Size:
5/8 in - 18
Teeth Per Inch:
3
Tool Type:
Hole Saw
UPC:
885911643535
Weight:
0.33 lb
Width:
2-17/50 in