This product requires certification to purchase.

3-1/8 in. Hole Saw 1 Piece

LENOX

Speed Slot® 3-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3005050L
  • Item #3943
  • Manufacturer Part #3005050L
4.2 out of 5 Customer Rating
Brand image
LENOX

Speed Slot® 3-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3005050L
  • Item #3943
  • Manufacturer Part #3005050L
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/8 in
Length
6 in
Number of Pieces
1 Piece
Teeth Per Inch
4/5
Characteristics & Features
Collection
Speed Slot®
Drill Bit Type
Hole Saw
Material
Bi-metal
Tool Type
Hole Saw
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Application
Wood Cutting, Metal Cutting
UPC
082472300505