LENOX
Speed Slot® 3-1/8 in. Hole Saw 1 Piece
Part #L3005050L | Item #3943 | Manufacturer Part #3005050L
$22.56
EACH
Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50,
- Pallet: 500
How to get it:
Product Details
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
- Tooth hardness RC63-65
Specifications
Application: Metal Cutting, Wood Cutting
Collection: Speed Slot®
Diameter: 3-1/8 in
Length: 6 in
Material: Bi-metal
Number Of Pieces: 1 Piece
Power Source: Electric
Teeth Per Inch: 4/5
Tool Type: Hole Saw