3-3/8 in. Hole Saw 1 Piece
Speed Slot® 3-3/8 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
- Tooth hardness RC63-65
Specifications
- Application:
- Wood Cutting, Metal Cutting
- Collection:
- Speed Slot®
- Diameter:
- 3-3/8 in
- Drill Bit Type:
- Hole Saw
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw
- UPC:
- 082472300543