3 in. Hole Saw
SPEED SLOT® 3 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 690-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron
- High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
- EXTREMELY VERSATILE
- Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
- FAST, EASY PLUG REMOVAL
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- DRILLS THROUGH THICK MATERIALS IN ONE PASS
- Tall body easily drills through 2x dimensional lumber for rough-in work
Documents
Specifications
- Application:
- Abrasive Material, Cast Iron, Drilling, Stainless Steel, Steel, Wood
- Brand Model Compatibility:
- 2L and 6L
- Collection:
- SPEED SLOT®
- Cutting Capacity:
- 1-7/8 in
- Diameter:
- 3 in
- Drill Bit Type:
- Pilot
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 6-47/100 in
- Length:
- 3-97/100 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Saw Type:
- Hole
- Size:
- 5/8 in - 18
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- UPC:
- 885911629737
- Weight:
- 0.65 lb
- Width:
- 2-21/100 in