This product requires certification to purchase.

4-1/4 in. Hole Saw 1 Piece

LENOX

SPEED SLOT® 4-1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3006868L
  • Item #1737814
  • Manufacturer Part #3006868L
4.8 out of 5 Customer Rating
Brand image
LENOX

SPEED SLOT® 4-1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3006868L
  • Item #1737814
  • Manufacturer Part #3006868L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting
Bit Diameter(s) (In):
1/4 in
Brand Model Compatibility:
2L and 6L
Collection:
SPEED SLOT®
Cutting Capacity:
1-7/8 in
Diameter:
4-1/4 in
Drill Bit Type:
Pilot
Length:
3-1/4 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
1/2 in
Shank Style:
Hex
Size:
5/8 in - 18
Teeth Per Inch:
18
Tool Type:
Hole Saw
UPC:
082472300680