4-1/2 in. Hole Saw
SPEED SLOT® 4-1/2 in. Hole Saw
Package Quantity Info:
Each: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron
- High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
- EXTREMELY VERSATILE
- Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
- FAST, EASY PLUG REMOVAL
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- DRILLS THROUGH THICK MATERIALS IN ONE PASS
- Tall body easily drills through 2x dimensional lumber for rough-in work
Documents
Specifications
- Application:
- Aluminum, Cast Iron, Ceramic Tile, Fiberglass, Other Abrasive Materials, Stainless Steel, Steel, Wood
- Blade Material:
- Carbide
- Brand Model Compatibility:
- Snap-Back™ 2L and 6L Arbors
- Collection:
- SPEED SLOT®
- Diameter:
- 4-1/2
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4-1/2 in
- Tool Type:
- Hole Saw
- UPC:
- 885911629829