Speed Slot® 4-1/8 in. Hole Saw 1 Piece

Part #L3006666L  |  Item #22570  |  Manufacturer Part #3006666L

$32.93 EACH
(Pricing is for 4-1/8 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Specifications

Application: [Wood Cutting, Metal Cutting]

Collection: Speed Slot®

Diameter: 4-1/8 in

Length: 1-5/8 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Teeth Per Inch: 4/5

Tool Type: Hole Saw

Type: L3006666L