4-5/8 in. Hole Saw 1 Piece
Speed Slot® 4-5/8 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
- Tooth hardness RC63-65
Specifications
- Application:
- Wood Cutting, Metal Cutting
- Collection:
- Speed Slot®
- Diameter:
- 4-5/8 in
- Drill Bit Type:
- Hole Saw
- Length:
- 1-5/8 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 4/5
- Tool Type:
- Hole Saw
- UPC:
- 082472300741