This product requires certification to purchase.

5-1/2 in. Hole Saw 1 Piece

LENOX

Speed Slot® 5-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3008888L
  • Item #1737585
  • Manufacturer Part #3008888L
3.3 out of 5 Customer Rating
Brand image
LENOX

Speed Slot® 5-1/2 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3008888L
  • Item #1737585
  • Manufacturer Part #3008888L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65
  • Optimized Tooth Design Penetrates Metal With Ease
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting
Bit Diameter(s) (In):
1/4 in
Collection:
Speed Slot®
Cutting Capacity:
1-7/8 in
Diameter:
5-1/2 in
Drill Bit Type:
Hole Saw
Material:
Bi-metal
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Shank Style:
Hex
Size:
5-1/2 in
Teeth Per Inch:
18
Tool Type:
Hole Saw
UPC:
082472300888