This product requires certification to purchase.

6 in. Hole Saw 1 Piece

LENOX

Speed Slot® 6 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3009696L
  • Item #1737707
  • Manufacturer Part #3009696L
5 out of 5 Customer Rating
Brand image
LENOX

Speed Slot® 6 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3009696L
  • Item #1737707
  • Manufacturer Part #3009696L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
  • Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
  • Easy plug removal speed slot staircase design for fast, easy plug ejection
  • Speed Slot® staircase for fast, easy plug removal
  • Advanced tooth design increases cutting life
  • 10% Thicker Wall adds strength and durability
  • Speed Slot® hole saws with T3 technology™
  • 50% Longer life 2X More Durable
  • Made in USA
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting
Bit Diameter(s) (In):
1/4 in
Collection:
Speed Slot®
Cutting Capacity:
1-7/8 in
Diameter:
6 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Shank Style:
Hex
Teeth Per Inch:
18
Tool Type:
Hole Saw
UPC:
082472300963