6 in. Hole Saw Kit 17 Piece
Speed Slot® 6 in. Hole Saw Kit 17 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss optimized tooth design penetrates metal with ease
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Easy plug removal speed slot staircase design for fast, easy plug ejection
- STANDARD 2L (1/2” Shank)
Specifications
- Application:
- Wood, Metal
- Blade Material:
- Bi-metal
- Collection:
- Speed Slot®
- Diameter:
- 4-1/2
- Length:
- 6
- Material:
- Steel
- Number of Pieces:
- 17 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw Kit
- UPC:
- 082472308013