Carbide Teeth Whole Saw Kit (6 Piece)
SPEED SLOT® Carbide Teeth Whole Saw Kit (6 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction resists damage caused by drops and tough workplace environments
- Secure and strong metal latches close case tightly and securely
- Up to 50X life *vs Lenox® Bi-metal hole saws cutting cast iron
- High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
- Extremely versatile
- Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
- Fast, easy plug removal
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- Drills through thick materials in one pass
- Tall body easily drills through 2x dimensional lumber for rough-in work
Documents
Specifications
- Application:
- Metal Cutting
- Blade Material:
- Carbide
- Collection:
- SPEED SLOT®
- Drill Bit Type:
- Hole Saw
- Material:
- Bi-metal, Carbide
- Number of Pieces:
- 8 Piece
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Saw Type:
- Hole
- Tool Type:
- Hole Saw Kit, Plumber Kit
- UPC:
- 885911630078